Burndy 145PTAG Flame-Retardant Cable Marking Tag | Graybar Store
Burndy - Flame-Retardant Cable Marking Tag - 145PTAG
+ / - Hover over image to Zoom
Other Views

    Flame-Retardant Cable Marking Tag

    Manufacturer: Burndy
    Manufacturer #: 145PTAG
    SKU: 25232847
    $0.70
    Checking Pricing
         
    Color:White
    Dimensions:1 W x 1-3/4 L x 0.06 T in
    Use With:Marker; P Touch Labels; Stencil
    Package Quantity:25 per Polybag
    Safety Factor:RoHS Compatible; UL 94Vo
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # 145PTAG
    • Color White
    • Dimensions 1 W x 1-3/4 L x 0.06 T in
    • Application Cable Marking In Telecom; Identification
    • Type Flame Retardant Tag
    • Package Quantity 25 per Polybag
    • Safety Factor RoHS Compatible; UL 94Vo
    • Use With Marker; P Touch Labels; Stencil
    Product Overview:
    Flame Retardant Tag, Package Quantity: 25 per Polybag, White, Dimensions: 1 W x 1-3/4 L x 0.06 T in