Burndy CCFDXFR Flame Retardant H-Retardant Cover | Graybar Store
Burndy - Flame Retardant H-Retardant Cover - CCFDXFR
+ / - Hover over image to Zoom
Other Views

    Flame Retardant H-Retardant Cover

    Manufacturer: Burndy
    Manufacturer #: CCFDXFR
    SKU: 25213811
    $15.55
    Checking Pricing
         
    Accommodates:U-Die (U997)
    Wire Size:250 kcmil
    Use With:Plastic Wires
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # CCFDXFR
    • Accommodates U-Die (U997)
    • Materials Plastic
    • Wire Size 250 kcmil
    • Use With Plastic Wires
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Flame Retardant H-Retardant Cover, Plastic, Wire Size: 250 kcmil