Panduit PLF1M-C10/N Flag Tie | Graybar Store
Panduit - Flag Tie - PLF1M-C10/N
+ / - Hover over image to Zoom
Other Views

    Flag Tie

    Manufacturer: Panduit
    Manufacturer #: PLF1M-C10/N
    SKU: 25056554
    $0.34
    Checking Pricing
         
    Tensile Strength (Pound):18 lb.
    Color:Natural
    Write-On Area:0.31 x 0.75 in
    Packaging:100 per Pack
    Bundle Diameter (Inches):0.87
    Length:4.30 in.
    Duty Rating:Miniature
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PLF1M-C10/N
    • Color Natural
    • Bundle Diameter (Inches) 0.87
    • Length 4.30 in.
    • Materials Nylon
    • Tensile Strength (Pound) 18 lb.
    • Write-On Area 0.31 x 0.75 in
    • Packaging 100 per Pack
    • Duty Rating Miniature
    • Country of Origin 00 - Unknown
    Product Overview:
    Pan Ty® Flag Tie, Packaging: 100 Per Pack, Natural, Length: 4.3 in, Nylon, Tensile Strength (Pound): 18 lb