Allied Moulded Products PC234-N Fixture Support flexBOX® 2-5/16 in. Deep, Fetter Ring Nails | Graybar Store
Allied Moulded Products - Fixture Support flexBOX® 2-5/16 in. Deep, Fetter Ring Nails - PC234-N
+ / - Hover over image to Zoom
Other Views

    Fixture Support flexBOX® 2-5/16 in. Deep, Fetter Ring Nails

    Manufacturer: Allied Moulded Products
    Manufacturer #: PC234-N
    SKU: 25062802
    $5.91
    Checking Pricing
         
    Bracket:Fetter Ring Nails
    Size (Inches):4 dia.
    Box Depth (Inches):2-5/16 in.
    Installation Type:New Work
    Use With:Fixture Only
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # PC234-N
    • Box Depth (Inches) 2-5/16 in.
    • Bracket Fetter Ring Nails
    • Installation Type New Work
    • Materials Thermoset-Fiberglass
    • Size (Inches) 4 dia.
    • Use With Fixture Only
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Round fixture support 4 in. dia. 2-5/16 in. deep flexBOX® with fetter ring nails for use with nonmetallic sheathed cable.
    • 23.0 Cubic inch capacity
    • 70 lb Fan rated
    • 110 lb Fixture rated
    • UL® Listed per UL® 514 C
    • Fire Rating Classification/2-hour wall and ceiling