Lithonia Lighting OMA M6 Fixture Mounting Arm, OLW Series Wallpack, 14 in. Length | Graybar Store
Lithonia Lighting - Fixture Mounting Arm, OLW Series Wallpack, 14 in. Length - OMA M6
+ / - Hover over image to Zoom
Other Views

    Fixture Mounting Arm, OLW Series Wallpack, 14 in. Length

    Manufacturer: Lithonia Lighting
    Manufacturer #: OMA M6
    SKU: 25418250
    $10.67
    Checking Pricing
         
    Size:14 in
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # OMA M6
    • Size 14 in
    • Material Aluminum
    • Country of Origin CN - China
    Product Overview:
    Aluminum mounting arm, 14 in. length, for use on OLW Series wall packs.