B-Line (Eaton) BA40 Fixture Bar | Graybar Store
B-Line (Eaton) - Fixture Bar - BA40
+ / - Hover over image to Zoom
Other Views

    Fixture Bar

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BA40
    SKU: 99657012
    $344.60
    Checking Pricing
         
    Stud Spacing (Inches):24 in
    Load Rating (Pound):50 lb.
    Packaging:20 Pairs per Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BA40
    • Load Rating (Pound) 50 lb.
    • Stud Spacing (Inches) 24 in
    Product Overview:
    Eaton® BA Fixture Bar, Packaging: 20 Pairs per Box, Load Rating (Pound): 50 lb