Square D (Schneider Electric) NSYPFCR Spacial™ Lugs, Wall-Fixing, 0.4 in. | Graybar Store
Square D (Schneider Electric) - Spacial™ Lugs, Wall-Fixing, 0.4 in. - NSYPFCR
+ / - Hover over image to Zoom
Other Views

    Spacial™ Lugs, Wall-Fixing, 0.4 in.

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: NSYPFCR
    SKU: 25310303
    $12.79
    Checking Pricing
         
    Depth (Inches):0.4 in.
    Mounting Type:Wall Mount
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # NSYPFCR
    • Type Wall-Fixing
    • Brand Spacial
    • Depth (Inches) 0.4 in.
    • Mounting Type Wall Mount
    • Material Steel
    • For Use With Spacial Steel Enclosures
    • Country of Origin ES - Spain
    Product Overview:
    Fixing Lugs, Steel, Wall Mount