Pentair Hoffman E19FWM25U20 Network Rack, Steel, Fixed, Wall Mount, 45.75 x 18.31 in. | Graybar Store
Pentair Hoffman - Network Rack, Steel, Fixed, Wall Mount, 45.75 x 18.31 in. - E19FWM25U20
+ / - Hover over image to Zoom
Other Views

    Network Rack, Steel, Fixed, Wall Mount, 45.75 x 18.31 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: E19FWM25U20
    SKU: 22078144
    $198.57
    Checking Pricing
         
    Rack Units:25
    Height (Inches):45.75 in.
    Width (Inches):18.31 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # E19FWM25U20
    • Color Black
    • Mounting Style Wall Mount
    • Type 19 in Fixed Wall Mount Rack
    • Rack Units 25
    • Brand Hoffman
    • Height (Inches) 45.75 in.
    • Width (Inches) 18.31 in.
    Product Overview:
    Hoffman® Fixed Wall Mount Rack, Width (Inches): 18.31 in, Height (Inches): 45.75 in, Black, Rack Units: 25