Chatsworth 11961-518 Fixed Network Rack, Wall-Mount, Clear, 20 RU, 19 in. | Graybar Store
Chatsworth - Fixed Network Rack, Wall-Mount, Clear, 20 RU, 19 in. - 11961-518
+ / - Hover over image to Zoom
Other Views

    Fixed Network Rack, Wall-Mount, Clear, 20 RU, 19 in.

    Manufacturer: Chatsworth
    Manufacturer #: 11961-518
    SKU: 99859161
    $305.06
    Checking Pricing
         
    Height (Inches):41.4 in.
    Width (Inches):22.4 in.
    Depth (Inches):18.6 in.
    Color:Clear
    Material:Aluminum
    No. of Sides:Double-Sided; Single-Sided
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11961-518
    • Color Clear
    • Depth (Inches) 18.6 in.
    • Height (Inches) 41.4 in.
    • Width (Inches) 22.4 in.
    • Material Aluminum
    • No. of Sides Double-Sided; Single-Sided
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Fixed Wall Mount Equipment Rack, Transparent, Aluminum