Chatsworth 11962-718 Fixed Network Rack, Wall-Mount, Black, 40 RU, 19 in. | Graybar Store
Chatsworth - Fixed Network Rack, Wall-Mount, Black, 40 RU, 19 in. - 11962-718
+ / - Hover over image to Zoom
Other Views

    Fixed Network Rack, Wall-Mount, Black, 40 RU, 19 in.

    Manufacturer: Chatsworth
    Manufacturer #: 11962-718
    SKU: 99859157
    $475.75
    Checking Pricing
         
    Height (Inches):73.5 in.
    Width (Inches):19 in.
    Depth (Inches):18 in.
    Color:Black
    Material:Aluminum
    No. of Sides:Double-Sided; Single-Sided
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11962-718
    • Color Black
    • Depth (Inches) 18 in.
    • Height (Inches) 73.5 in.
    • Width (Inches) 19 in.
    • Material Aluminum
    • No. of Sides Double-Sided; Single-Sided
    • Country of Origin US - USA
    Product Overview:
    Fixed Wall Mount Equipment Rack, Black, Aluminum