Erico PSF10C Fixed Strut Support | Graybar Store
Erico - Fixed Strut Support - PSF10C
+ / - Hover over image to Zoom
Other Views

    Fixed Strut Support

    Manufacturer: Erico
    Manufacturer #: PSF10C
    SKU: 25633272
    $27.73
    Checking Pricing
         
    Height (Inches):4.8
    Dimensions:8 W x 12-1/2 L x 4-4/5 H in
    Brand or Series:CADDY
    Length:12-1/2 in.
    Width (Inches):8
    Material Finish:Hot Dipped Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # PSF10C
    • Dimensions 8 W x 12-1/2 L x 4-4/5 H in
    • Type Strut-Based Supports
    • Brand or Series CADDY
    • Height (Inches) 4.8
    • Length 12-1/2 in.
    • Material Finish Hot Dipped Galvanized
    • Materials Polyethylene; Polypropylene; Steel
    • Width (Inches) 8
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CADDY® Fixed Strut Support, Hot Dipped Galvanized, Dimensions: 8 W x 12-1/2 L x 4-4/5 H in, Polyethylene; Polypropylene; Steel