Chatsworth 12336-719 Fixed Shelf, Solid, Aluminum, Black, 19 in. | Graybar Store
Chatsworth - Fixed Shelf, Solid, Aluminum, Black, 19 in. - 12336-719
+ / - Hover over image to Zoom
Other Views

    Fixed Shelf, Solid, Aluminum, Black, 19 in.

    Manufacturer: Chatsworth
    Manufacturer #: 12336-719
    SKU: 97211911
    $102.51
    Checking Pricing
         
    Color:Black
    Width (Inches):19 in.
    Depth (Inches):18 in.
    Height (Inches):3.5 in.
    Mounting Type:Rack Mount
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12336-719
    • Color Black
    • Type Fixed Shelf
    • Depth (Inches) 18 in.
    • Height (Inches) 3.5 in.
    • Mounting Type Rack Mount
    • Width (Inches) 19 in.
    • Material Aluminum
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Fixed Shelf, Black, Aluminum, Width (Inches): 19 in