Panduit CCS25-S10-M0 Fixed Diameter Cable Clamp | Graybar Store
Panduit - Fixed Diameter Cable Clamp - CCS25-S10-M0
+ / - Hover over image to Zoom
Other Views

    Fixed Diameter Cable Clamp

    Manufacturer: Panduit
    Manufacturer #: CCS25-S10-M0
    SKU: 99450023
    $76.83
    Checking Pricing
         
    Bundle Diameter (Inches):1/4
    Color:Black
    Mounting Type:No. 10 (M5) Screw
    Packaging:1000 per Pack
    Width (Inches):0.37 in.
    Dimensions:9.4 W x 10.4 L x 6.3 H mm
    Length:10.4 mm
    Diameter (Inches):0.20 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CCS25-S10-M0
    • Color Black
    • Dimensions 9.4 W x 10.4 L x 6.3 H mm
    • Bundle Diameter (Inches) 1/4
    • Diameter (Inches) 0.20 in.
    • Length 10.4 mm
    Product Overview:
    Fixed Diameter Cable Clamp, Packaging: 1000 Per Pack, Diameter (Inches): 0.2 in, Black