Phoenix Contact 3001624 Fixed Bridge | Graybar Store
Phoenix Contact - Fixed Bridge - 3001624
+ / - Hover over image to Zoom
Other Views

    Fixed Bridge

    Manufacturer: Phoenix Contact
    Manufacturer #: 3001624
    SKU: 99694205
    $8.10
    Checking Pricing
         
    No. of Positions:10
    Color:Silver
    Packaging:10 per Pack
    Amperage Rating:12 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3001624
    • Color Silver
    • Amperage Rating 12 A
    • No. of Positions 10
    • Packaging 10 per Pack
    • Country of Origin PL - Poland
    Product Overview:
    Fixed Bridge, Packaging: 10 per Pack, Silver, Amperage Rating: 12 A