Phoenix Contact 0203263 Fixed Bridge | Graybar Store
Phoenix Contact - Fixed Bridge - 0203263
+ / - Hover over image to Zoom
Other Views

    Fixed Bridge

    Manufacturer: Phoenix Contact
    Manufacturer #: 0203263
    SKU: 99538176
    $11.20
    Checking Pricing
         
    No. of Positions:10
    Color:Silver
    Packaging:10 per Pack
    Width (mm):8.2 mm
    Amperage Rating:57 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0203263
    • Color Silver
    • Amperage Rating 57 A
    • No. of Positions 10
    • Width (mm) 8.2 mm
    • Packaging 10 per Pack
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Fixed Bridge, Packaging: 10 per Pack, Silver, Width (mm): 8.2 mm, Amperage Rating: 57 A