Phoenix Contact 0203250 Fixed Bridge | Graybar Store
Phoenix Contact - Fixed Bridge - 0203250
+ / - Hover over image to Zoom
Other Views

    Fixed Bridge

    Manufacturer: Phoenix Contact
    Manufacturer #: 0203250
    SKU: 99538174
    $9.30
    Checking Pricing
         
    No. of Positions:10
    Color:Silver
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0203250
    • Color Silver
    • No. of Positions 10
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    10-position silver fixed bridge for use on modular terminal blocks.
    • Number of positions: 10
    • Color: Silver