TE Connectivity CPGI-ALR-PT-15 Fixed-Base Thermal Photocontrol-Non-Metallic Housing | Graybar Store
TE Connectivity - Fixed-Base Thermal Photocontrol-Non-Metallic Housing - CPGI-ALR-PT-15
+ / - Hover over image to Zoom
Other Views

    Fixed-Base Thermal Photocontrol-Non-Metallic Housing

    Manufacturer: TE Connectivity
    Manufacturer #: CPGI-ALR-PT-15
    SKU: 89008030
    $13.35
    Checking Pricing
         
    Watts Tungsten:2000
    VA Ballast:1900
    Volts AC:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer TE Connectivity
    • Manufacturer # CPGI-ALR-PT-15
    • VA Ballast 1900
    • Volts AC 120
    • Watts Tungsten 2000
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Thermal photocontrol, 120V AC, 1900VA ballast, 2000W tungsten with non-metallic housing and fixed base.
    • Fixed base
    • Heavy-duty thermal bimetal switch
    • 30 to 45 second time delay
    • UL and CSA listed
    • 2000W Load Rating
    • Fail mode is ON