Leviton 49253-2CM Five-Ring Flat Horizontal Manager | Graybar Store
Leviton - Five-Ring Flat Horizontal Manager - 49253-2CM
+ / - Hover over image to Zoom
Other Views

    Five-Ring Flat Horizontal Manager

    Manufacturer: Leviton
    Manufacturer #: 49253-2CM
    SKU: 25213670
    $54.92
    Checking Pricing
         
    Height (Inches):3.47 in.
    Width (Inches):19 in.
    Depth (Inches):2.5
    Material:Steel
    Color:Black
    Mount Type:2 RU Rack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 49253-2CM
    • Color Black
    • Application Patch Cords
    • Mounting Style Horizontal; Vertical
    • Type Patch Corder Organizer Panel
    • Depth (Inches) 2.5
    • Height (Inches) 3.47 in.
    • Mount Type 2 RU Rack
    • Width (Inches) 19 in.
    • Material Steel
    Product Overview:
    Five-Ring Horizontal Patch Cord Organizer, 2RU, 2-inch D-Rings