TII Technologies 506GT Five-pin Protector Packs with Gas tube, 6 Pair | Graybar Store
TII Technologies - Five-pin Protector Packs with Gas tube, 6 Pair - 506GT
+ / - Hover over image to Zoom
Other Views

    Five-pin Protector Packs with Gas tube, 6 Pair

    Manufacturer: TII Technologies
    Manufacturer #: 506GT
    SKU: 25019366
    $66.15
    Checking Pricing
         
    No. of Pairs:6
    Input/Output:66/66
    Voltage (Volts):350
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer TII Technologies
    • Manufacturer # 506GT
    • Voltage (Volts) 350
    • Input/Output 66/66
    • No. of Pairs 6
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    5-PIN 6PR Protector 66 IN/OUT with 350V GT