TII Technologies 525GT Five-pin Protector Packs with Gas tube, 25 Pair | Graybar Store
TII Technologies - Five-pin Protector Packs with Gas tube, 25 Pair - 525GT
+ / - Hover over image to Zoom
Other Views

    Five-pin Protector Packs with Gas tube, 25 Pair

    Manufacturer: TII Technologies
    Manufacturer #: 525GT
    SKU: 25030687
    $232.74
    Checking Pricing
         
    No. of Pairs:25
    Voltage (Volts):350
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer TII Technologies
    • Manufacturer # 525GT
    • Voltage (Volts) 350
    • No. of Pairs 25
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    5-pin 25 pair protection 66 in /66 out with 350V GT protection