Allied Tube and Conduit PS 6152 EG End Cap | Graybar Store
Allied Tube and Conduit - End Cap - PS 6152 EG
+ / - Hover over image to Zoom
Other Views

    End Cap

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 6152 EG
    SKU: 91006776
    $11.29
    Checking Pricing
         
    Brand or Series:Power-Strut
    Use With:PS 200; PS 210
    Fitting Type:End Cap
    Material Finish:Electro Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 6152 EG
    • Type Strut Safety End Cap
    • Brand or Series Power-Strut
    • Fitting Type End Cap
    • Material Finish Electro Galvanized
    • Materials PVC
    • Use With PS 200; PS 210
    Product Overview:
    Power-Strut® End Cap, Electrogalvanized