Panduit FOV452X2BL Fitting And Spill-Out | Graybar Store
Panduit - Fitting And Spill-Out - FOV452X2BL
+ / - Hover over image to Zoom
Other Views

    Fitting And Spill-Out

    Manufacturer: Panduit
    Manufacturer #: FOV452X2BL
    SKU: 25108112
    $39.35
    Checking Pricing
         
    Height (Inches):4.6
    Dimensions:2.6 W x 7.8 L x 4.6 H in
    Length:7.8 in.
    Width (Inches):2.6
    Fitting Type:Outside Vertical 45° Fitting
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FOV452X2BL
    • Color Black
    • Dimensions 2.6 W x 7.8 L x 4.6 H in
    • Fitting Type Outside Vertical 45° Fitting
    • Height (Inches) 4.6
    Product Overview:
    Fiber-Duct™ Fitting And Spill-Out, ABS, Black, Dimensions: 2.6 W x 7.8 L x 4.6 H in