Hubbell Wiring Device - Kellems S1R8PTFIT3 Fitting | Graybar Store
Hubbell Wiring Device - Kellems - Fitting - S1R8PTFIT3
+ / - Hover over image to Zoom
Other Views

    Fitting

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: S1R8PTFIT3
    SKU: 25541394
    $630.54
    Checking Pricing
         
    Size:8; 1-3/4; 2 in
    Use With:1-3/4 in Power EMT; 8 in Fire-Rated Poke-Thru Devices; S1R8JNC3 Fitting Box
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # S1R8PTFIT3
    • Size 8; 1-3/4; 2 in
    • Material Aluminum
    • Use With 1-3/4 in Power EMT; 8 in Fire-Rated Poke-Thru Devices; S1R8JNC3 Fitting Box
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    SCRUBSHIELD® S1R8 Fitting, Size: 8; 1-3/4; 2 in, Aluminum