TJ Cope 248-249I-24 Fitting | Graybar Store
TJ Cope - Fitting - 248-249I-24
+ / - Hover over image to Zoom
Other Views

    Fitting

    Manufacturer: TJ Cope
    Manufacturer #: 248-249I-24
    SKU: 25456904
    Price pending
    Checking Pricing
         
    End Radius:24 in
    Width (Inches):24
    Fitting Type:Vertical Bend
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer TJ Cope
    • Manufacturer # 248-249I-24
    • Type Fitting
    • Fitting Type Vertical Bend
    • Materials Aluminum
    • Width (Inches) 24
    • End Radius 24 in
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Fitting, Aluminum