Crouse Hinds (Eaton) 7BSS Fitting | Graybar Store
Crouse Hinds (Eaton) - Fitting - 7BSS
+ / - Hover over image to Zoom
Other Views

    Fitting

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 7BSS
    SKU: 25364242
    $38.64
    Checking Pricing
         
    Trade Size:1/2 to 4 in.
    Packaging:25 per Pack
    Conduit Size (Inches):3 in. Rigid/EMT
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 7BSS
    • Conduit Size (Inches) 3 in. Rigid/EMT
    • Materials Stainless Steel
    • Trade Size 1/2 to 4 in.
    Product Overview:
    Eaton® Crouse Hinds® Fitting, Packaging: 25 Per Pack, Stainless Steel