Viavi FIT-82P01-PRO Fiber Solution Pro Kit | Graybar Store
Viavi - Fiber Solution Pro Kit - FIT-82P01-PRO
+ / - Hover over image to Zoom
Other Views

    Fiber Solution Pro Kit

    Manufacturer: Viavi
    Manufacturer #: FIT-82P01-PRO
    SKU: 25480572
    $5,454.45
    Checking Pricing
         
    Power Source:AC Adapter; Battery (Alkaline or Rechargeable Lithium-Ion); USB Port
    Tool Application:Optical Power Making Even New Technicians Fiber Experts
    Display Type:LED
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viavi
    • Manufacturer # FIT-82P01-PRO
    • Display Type LED
    • Power Source AC Adapter; Battery (Alkaline or Rechargeable Lithium-Ion); USB Port
    • Tool Application Optical Power Making Even New Technicians Fiber Experts
    • For Use With Onboard Patch-Cord Microscope or Connect A P5000i Digital Analysis Microscope
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    SmartClass™ Fiber Solution Pro Kit, Power Source: AC Adapter; Battery; USB Port, Display Type: LED, Optical Power Making Even New Technicians Fiber Experts, Includes Microscope, Tips, Adapters, Cleaners, Carrier, Battery, Visual Fault Locator
    Kit includes
    • OLP-82P SmartClass™ Fiber Instrument
    • Soft Carry Bag
    • Power Supply
    • FiberChekPRO Software Installation Disk
    • USB Cable USB-A to micro-USB
    • QuickStart manual and safety instructions
    • (8) Batteries
    • P5000i Digital Microscope
    • Inspection Tips and Adapters
    • Universal Adapter
    • Cleaning Materials
    • Hands-Free Carrier
    • Li-Ion Rechargeable Battery
    • FFL-050 Visual Fault Locator