Ideal Industries 31-148 Fish Tape Leader | Graybar Store
Ideal Industries - Fish Tape Leader - 31-148
+ / - Hover over image to Zoom
Other Views

    Fish Tape Leader

    Manufacturer: Ideal Industries
    Manufacturer #: 31-148
    SKU: 88135017
    $26.34
    Checking Pricing
         
    Capacity:(6) 10 AWG Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 31-148
    • Capacity (6) 10 AWG Wire
    • For Use With Steel or Stainless Steel Fish Tape
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Fish tape leader for steel or stainless steel tape. Handles up to six 10 AWG bare wires.
    • For 1/8 inch wide steel fish tapes
    • Guides steel fish tape around bends in conduit
    • Handles up to six 10 AWG bare wires
    • Pulls up to 500 lbs.