Klein Tools SRS56038 Fish Rod Set, Glow-In-The-Dark Leaders, 56 in. L | Graybar Store
Klein Tools - Fish Rod Set, Glow-In-The-Dark Leaders, 56 in. L - SRS56038
+ / - Hover over image to Zoom
Other Views

    Fish Rod Set, Glow-In-The-Dark Leaders, 56 in. L

    Manufacturer: Klein Tools
    Manufacturer #: SRS56038
    SKU: 25804058
    $34.23
    Checking Pricing
         
    Length (Inches):14.0
    Tool Application:Wire and Cable Pulling in Electrically Sensitive Areas
    Overall Length (Inches):56
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # SRS56038
    • Overall Length (Inches) 56
    • Tool Application Wire and Cable Pulling in Electrically Sensitive Areas
    • Length (Inches) 14.0
    • For Use With Wire and Cable Pulling in Electrically Sensitive Areas
    • SAP Material Type ZSTD
    • Country of Origin GB - United Kingdom
    Product Overview:
    Fish Rod Set, Tool Application: Wire and Cable Pulling in Electrically Sensitive Areas, Length (Inches): 14, Overall Length (Inches): 14 (Compact Length) in; 56 (Extended Length) in