Jameson 6-14-300M Fish Rod Handle | Graybar Store
Jameson - Fish Rod Handle - 6-14-300M
+ / - Hover over image to Zoom
Other Views

    Fish Rod Handle

    Manufacturer: Jameson
    Manufacturer #: 6-14-300M
    SKU: 22068823
    $840.12
    Checking Pricing
         
    Length:300 ft.
    Diameter (Inches):1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Jameson
    • Manufacturer # 6-14-300M
    • Type Fish Rod Handle
    • Diameter (Inches) 1/4 in.
    • Length 300 ft.
    • Materials Fiberglass
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Easy Buddy® Fish Rod Handle, Fiberglass, Length: 300 ft, Diameter (Inches): 1/4 in