Jameson 10-300RO Fish Rod | Graybar Store
Jameson - Fish Rod - 10-300RO
+ / - Hover over image to Zoom
Other Views

    Fish Rod

    Manufacturer: Jameson
    Manufacturer #: 10-300RO
    SKU: 25570644
    $460.69
    Checking Pricing
         
    Length:300 ft.
    Diameter (Inches):3/16 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Jameson
    • Manufacturer # 10-300RO
    • Type Fish Rod
    • Diameter (Inches) 3/16 in.
    • Length 300 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Little Buddy® Fish Rod, Length: 300 ft, Diameter (Inches): 3/16 in