Greenlee FP18 Fish Pole | Graybar Store
Greenlee - Fish Pole - FP18
+ / - Hover over image to Zoom
Other Views

    Fish Pole

    Manufacturer: Greenlee
    Manufacturer #: FP18
    SKU: 22083891
    $143.34
    Checking Pricing
         
    Length (Feet):18.0
    Tensile Strength (Pound):150 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # FP18
    • Length (Feet) 18.0
    • Materials Non-Metallic
    • Tensile Strength (Pound) 150 lb.
    Product Overview:
    18-foot fish pole
    • Push or pull wires over long distances including suspended ceilings, sub-floors, crawl spaces and attics
    • Non-conductive, high-impact construction for long life
    • Specialized hook can be used to install wires in suspended ceilings
    • Strap secures pole when in collapsed position
    • Self-contained, no loose parts
    • Collapsed Length 27 inches