Jameson 11A-25-600M Fish Conduit Rodder | Graybar Store
Jameson - Fish Conduit Rodder - 11A-25-600M
+ / - Hover over image to Zoom
Other Views

    Fish Conduit Rodder

    Manufacturer: Jameson
    Manufacturer #: 11A-25-600M
    SKU: 22046955
    $2,218.78
    Checking Pricing
         
    Length:600 ft.
    Diameter (Inches):3/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Jameson
    • Manufacturer # 11A-25-600M
    • Type Fish Conduit Rodder
    • Diameter (Inches) 3/8 in.
    • Length 600 ft.
    • Materials Fiberglass
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Good Buddy® Fish Conduit Rodder, Fiberglass, Length: 600 ft, Diameter (Inches): 3/8 in