Kidde - Fire Sentry™ Battery Operated 4 Inch Smoke Alarm - 0915E
+ / - Hover over image to Zoom
Other Views

Fire Sentry™ Battery Operated 4 Inch Smoke Alarm

Manufacturer: Kidde
Manufacturer #: 0915E
SKU: 25230044
Checking Pricing
     
Purpose:Smoke Detector
Color:White
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Kidde
  • Manufacturer # 0915E
  • Color White
  • Purpose Smoke Detector
Product Overview:
Smoke detector, 9V battery powered ionization.
  • Dimensions- 5 in.(Dia) x 1 3/4 in.(D)
  • Low battery indicator
  • Test/reset button