Burndy HSC12FR CUT-REEL 50FT Fire Retardant Heat Shrink Tubing | Graybar Store
Burndy - Fire Retardant Heat Shrink Tubing - HSC12FR CUT-REEL 50FT
+ / - Hover over image to Zoom
Other Views

    Fire Retardant Heat Shrink Tubing

    Manufacturer: Burndy
    Manufacturer #: HSC12FR CUT-REEL 50FT
    SKU: 25704383
    $2.56
    Checking Pricing
         
    Inner Diameter:1/2 in.
    Color:Clear
    Packaging:50 ft Reel
    Length:50 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # HSC12FR CUT-REEL 50FT
    • Color Clear
    • Inner Diameter 1/2 in.
    • Length 50 ft.
    • Materials Polyolefin
    • Shrink Ratio 2:01
    • Packaging 50 ft Reel
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    Fire Retardant Heat Shrink Tubing, Clear, Length: 50 ft, PVC, Inner Diameter: 1/2 in, Shrink Ratio: 2:1