3M 77-1.5 INX20FT Fire-Retardant And Electric Arc Proofing Tape | Graybar Store
3M - Fire-Retardant And Electric Arc Proofing Tape - 77-1.5 INX20FT
+ / - Hover over image to Zoom
Other Views

    Fire-Retardant And Electric Arc Proofing Tape

    Manufacturer: 3M
    Manufacturer #: 77-1.5 INX20FT
    SKU: 88176171
    $21.59
    Checking Pricing
         
    Color:Black
    Dimensions:1-1/2 in W x 20 ft L
    Length:20 ft.
    Width (Inches):1-1/2
    Material:Intumescent Elastomer
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 77-1.5 INX20FT
    • Color Black
    • Dimensions 1-1/2 in W x 20 ft L
    • Length 20 ft.
    Product Overview:
    Scotch® 77 Fire-Retardant And Electric Arc Proofing Tape, Intumescent Elastomer, Black