3M 77W-3X20FT Fire-Retardant And Electric Arc Proofing Tape | Graybar Store
3M - Fire-Retardant And Electric Arc Proofing Tape - 77W-3X20FT
+ / - Hover over image to Zoom
Other Views

    Fire-Retardant And Electric Arc Proofing Tape

    Manufacturer: 3M
    Manufacturer #: 77W-3X20FT
    SKU: 25275066
    $39.29
    Checking Pricing
         
    Color:White
    Dimensions:3 in W x 20 ft L
    Length:20 ft.
    Width (Inches):3
    Material:Intumescent Elastomer
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 77W-3X20FT
    • Color White
    • Dimensions 3 in W x 20 ft L
    • Length 20 ft.
    Product Overview:
    Scotch® 77 Fire-Retardant And Electric Arc Proofing Tape, Intumescent Elastomer, White