Aiphone PS-2420UL Fire-retardant ABS plastic power supply 24 V | Graybar Store
Aiphone - Fire-retardant ABS plastic power supply 24 V - PS-2420UL
+ / - Hover over image to Zoom
Other Views

    Fire-retardant ABS plastic power supply 24 V

    Manufacturer: Aiphone
    Manufacturer #: PS-2420UL
    SKU: 22057583
    $110.43
    Checking Pricing
         
    Dimensions:6-9/16H x 3-9/16 W x 2 D inches
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Aiphone
    • Manufacturer # PS-2420UL
    • Color Black
    • Dimensions 6-9/16H x 3-9/16 W x 2 D inches
    • SAP Material Type ZSTD
    • Country of Origin JP - Japan
    Product Overview:
    24V DC power supply 2A to be used with intercom system.