Hubbell Wiring Device - Kellems SS309DS Fire-Rated Poke-Through Style Line/GFCI Plate | Graybar Store
Hubbell Wiring Device - Kellems - Fire-Rated Poke-Through Style Line/GFCI Plate - SS309DS
+ / - Hover over image to Zoom
Other Views

    Fire-Rated Poke-Through Style Line/GFCI Plate

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SS309DS
    SKU: 88298268
    $18.14
    Checking Pricing
         
    Use With:Fire-Rated Pedestal Series Poke-Throughs
    Opening:Style Line/GFCI
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SS309DS
    • Opening Style Line/GFCI
    • Use With Fire-Rated Pedestal Series Poke-Throughs
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Style line/GFCI plate for use on pedestal series fire-rated poke-throughs.
    • Stainless steel
    • UL Listed, CSA Certified