Hubbell Wiring Device - Kellems SS309SF Fire-Rated Poke-Through Plate-3/4 in. Center Knockout | Graybar Store
Hubbell Wiring Device - Kellems - Fire-Rated Poke-Through Plate-3/4 in. Center Knockout - SS309SF
+ / - Hover over image to Zoom
Other Views

    Fire-Rated Poke-Through Plate-3/4 in. Center Knockout

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SS309SF
    SKU: 88306383
    $19.51
    Checking Pricing
         
    Use With:Fire-Rated Pedestal Series Poke-Throughs
    Opening:3/4 in. KO
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SS309SF
    • Opening 3/4 in. KO
    • Use With Fire-Rated Pedestal Series Poke-Throughs
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Aluminum plate with 3/4 in. center knockout for use on pedestal series fire-rated poke-throughs.
    • For furniture feed applications using SS309SF, a SS309BF blank must be used for 2nd plate
    • UL Listed, CSA Certified