Hubbell Wiring Device - Kellems S1R4PTFIT Fire-Rated Poke-Through Fitting | Graybar Store
Hubbell Wiring Device - Kellems - Fire-Rated Poke-Through Fitting - S1R4PTFIT
+ / - Hover over image to Zoom
Other Views

    Fire-Rated Poke-Through Fitting

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: S1R4PTFIT
    SKU: 25646996
    $290.69
    Checking Pricing
         
    Conduit Entry (Inches):2-1/2 in.
    Core Size (Inches):4 in.
    Fire Rating (Hours):2 hr.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # S1R4PTFIT
    • Conduit Entry (Inches) 2-1/2 in.
    • Core Size (Inches) 4 in.
    • Fire Rating (Hours) 2 hr.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Fire-Rated Poke-Through Fitting, Core Size (Inches): 4 in, Fire Rating (Hours): 2 hr, Conduit Entry (Inches): 2-1/2 in
    (5) LED Indicators; Automatic or Manual Supervised Reset; Dual Purpose Information Output; Dynamic Self Test; Meets Safety Category 4; Quick Release Terminal Blocks; Test Input For Monitoring of External Positive Guided Relays or Contactors