Hubbell Wiring Device - Kellems FRP250 Fire-Rated Poke-Through 6 in. dia. Closure Plug | Graybar Store
Hubbell Wiring Device - Kellems - Fire-Rated Poke-Through 6 in. dia. Closure Plug - FRP250
+ / - Hover over image to Zoom
Other Views

    Fire-Rated Poke-Through 6 in. dia. Closure Plug

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: FRP250
    SKU: 88128411
    $194.99
    Checking Pricing
         
    Size (Inches):6 Diameter
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # FRP250
    • Size (Inches) 6 Diameter
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Aluminum 6 in. dia. closure plug for use when fire-rated poke-throughs are removed.
    • Flush service type
    • Dimensions: 0.09 thick x 6 in. dia
    • Floor thickness: 2-1/4 in. (over metal deck) to 7 in.
    • Maintains the floor's 1-4 hour fire rating
    • UL Listed, CSA Certified