CRC Industries 14084 Fire Bock Foam | Graybar Store
CRC Industries - Fire Bock Foam - 14084
+ / - Hover over image to Zoom
Other Views

    Fire Bock Foam

    Manufacturer: CRC Industries
    Manufacturer #: 14084
    SKU: 25703133
    $16.58
    Checking Pricing
         
    Additional Features:Forms a Permanent, Waterproof and Airtight Bond to Most Surfaces
    Color:Amber
    Size:12 oz
    Package Quantity:12 per Case
    Material:Foam
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 14084
    • Color Amber
    • Size 12 oz
    • Application Around Electrical Outlets; Base Plates; Bonding; Cracks; Crawlspaces; Doors; Ducts; Electrical; Filling; Foundations; HVAC; Industrial; Insulating;
    • Type Fire Block Foam
    • Additional Features Forms a Permanent, Waterproof and Airtight Bond to Most Surfaces
    • Package Quantity 12 per Case
    • Material Foam
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Fire Block Foam Flame Resistant Seal, Amber, Size: 12 oz, Package Quantity: 12 per Case, Foam