3M - Firestop Block Foam, Polyurethane Intumescent Foam, 12 oz. can - FB-FOAM-ORANGE
+ / - Hover over image to Zoom
Other Views

Firestop Block Foam, Polyurethane Intumescent Foam, 12 oz. can

Manufacturer: 3M
Manufacturer #: FB-FOAM-ORANGE
SKU: 25359848
$11.35
Checking Pricing
     
Material:Polyurethane Intumescent Foam
Packaging:12 Ounce Can
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer 3M
  • Manufacturer # FB-FOAM-ORANGE
  • Application Residential Type-V, Commercial Non-Rated Construction
  • Type Fire Block Foam
  • Material Polyurethane Intumescent Foam
  • Packaging 12 Ounce Can
Product Overview:
12-Ounce aerosol fire block foam. Heat resistance up to 240°F (115°C)
  • Heat-resistant up to 240°F (115° C)
  • ASTM E 84 Class 1
  • Draftstop helps reduce air infiltration
  • Thermal insulator R-Value of 4 to 5 per inch Typical
  • Ready-to-use (no mixing required)
  • Tack-free in approximately 5 minutes
  • Expands to quickly and effectively seal openings