3M - Fire Barrier Self-Locking Pillow - SLP-MEDIUM
+ / - Hover over image to Zoom
Other Views

Fire Barrier Self-Locking Pillow

Manufacturer: 3M
Manufacturer #: SLP-MEDIUM
SKU: 25045583
Checking Pricing
     
Height (Inches):2 inch
Length:9 inch
Width (Inch):6 in.
Color / Finish:Red
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer 3M
  • Manufacturer # SLP-MEDIUM
  • Color / Finish Red
  • Height (Inches) 2 inch
  • Length 9 inch
  • Width (Inch) 6 in.
Product Overview:
Medium 2 in x 6 in. x 9 in. fire barrier self-locking pillow,UL and ULC Listed with red color.