3M - Firestop Sealant, 15WB+, 10.1 Oz. - IC-15WB+-10.1OZ
+ / - Hover over image to Zoom
Other Views

Firestop Sealant, 15WB+, 10.1 Oz.

Manufacturer: 3M
Manufacturer #: IC-15WB+-10.1OZ
SKU: 22057071
Checking Pricing
     
Fire Rating:Up to 3 Hours
Material:Latex Based Intumescent Sealant
Size:10.1 Fl oz.
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer 3M
  • Manufacturer # IC-15WB+-10.1OZ
  • Size 10.1 Fl oz.
  • Application Prevent Passage of Fire and Smoke in Cable Penetrations Through Walls or Floors, Joints or Blank Openings
  • Type Intumescent Sealant
  • Fire Rating Up to 3 Hours
  • Material Latex Based Intumescent Sealant
Product Overview:
10.1 Fluid ounce cartridge fire barrier sealant rated up to 3 hours.
Firestops through penetrations passing through fire-rated floor, floor/ceiling or wall assemblies, as well as other fire-rated interior building partitions and assemblies (eg static construction or blank openings). In addition, the unique intumescent property of this material allows the sealant to expand and help maintain a firestop penetration up to 3 hours as penetrants are exposed to fire. Sealant bonds to most construction substrates, including gypsum wallboard, concrete, metals, wood, plastic including CPVC and cable jacketing. No mixing is required.
  • Helps minimize sound transfer
  • Sag-resistant
  • Halogen-free
  • Excellent adhesion
  • Re-enterable/repairable
  • Excellent caulk rate
  • Paintable
  • Water Clean up
  • CPVC compatible