3M - Fire Barrier Sealant IC 15WB+, 20 oz. - IC-15WB+-20OZ
+ / - Hover over image to Zoom
Other Views

Fire Barrier Sealant IC 15WB+, 20 oz.

Manufacturer: 3M
Manufacturer #: IC-15WB+-20OZ
SKU: 22074656
Checking Pricing
     
Fire Rating:Up to 3 Hours
Material:Latex Based Intumescent Sealant
Size:20 oz.
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer 3M
  • Manufacturer # IC-15WB+-20OZ
  • Size 20 oz.
  • Application Prevent Passage of Fire and Smoke in Cable Penetrations Through Walls or Floors, Joints or Blank Openings
  • Type Intumescent Sealant
  • Fire Rating Up to 3 Hours
  • Material Latex Based Intumescent Sealant
Product Overview:
20 oz., sausage fire barrier sealant.