3M Fire Barrier Sealant IC 15WB+ | Graybar Store
3M - Fire Barrier Sealant IC 15WB+
+ / - Hover over image to Zoom
Other Views

    Fire Barrier Sealant IC 15WB+

    Manufacturer: 3M
         

    Economical, one-part, gun-grade, latex-based, intumescent firestop sealant that dries to form a monolithic firestop seal that also acts as a barrier to airborne sound transmission.

    Firestops through penetrations passing through fire-rated floor, floor/ceiling or wall assemblies, as well as other fire-rated interior building partitions and assemblies (eg static construction or blank openings). In addition, the unique intumescent property of this material allows the sealant to expand and help maintain a firestop penetration up to 3 hours as penetrants are exposed to fire. Sealant bonds to most construction substrates, including gypsum wallboard, concrete, metals, wood, plastic including CPVC and cable jacketing. No mixing is required.
    • Helps minimize sound transfer
    • Sag-resistant
    • Halogen-free
    • Excellent adhesion
    • Re-enterable/repairable
    • Excellent caulk rate
    • Paintable
    • Water Clean up
    • CPVC compatible
    See More >>
    • Manufacturer 3M
    • Application Prevent Passage of Fire and Smoke in Cable Penetrations Through Walls or Floors, Joints or Blank Openings
    • Type Intumescent Sealant
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Size
    Fire Rating
    Material
    Price
    IC-15WB+-10.1OZ
    22057071
    10.1 Fl oz.
    Up to 3 Hours
    Latex Based Intumescent Sealant
    $
    7
    .25
    /
    EA
    22057071
    Size
    10.1 Fl oz.
    Fire Rating
    Up to 3 Hours
    Material
    Latex Based Intumescent Sealant
    $
    7
    .25
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    IC-15WB+-4.5GAL
    22074662
    4.5 Gallon Pail
    Up to 3 Hours
    Latex Based Intumescent Sealant
    $
    241
    .13
    /
    EA
    22074662
    Size
    4.5 Gallon Pail
    Fire Rating
    Up to 3 Hours
    Material
    Latex Based Intumescent Sealant
    $
    241
    .13
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    IC-15WB+-20OZ
    22074656
    20 oz.
    Up to 3 Hours
    Latex Based Intumescent Sealant
    $
    12
    .68
    /
    EA
    22074656
    Size
    20 oz.
    Fire Rating
    Up to 3 Hours
    Material
    Latex Based Intumescent Sealant
    $
    12
    .68
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22057071 SKU, 22057071 ANALYTICS...
    Material
    Latex Based Intumescent Sealant
    Price
    $
    7
    .25
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22074662 SKU, 22074662 ANALYTICS...
    Material
    Latex Based Intumescent Sealant
    Price
    $
    241
    .13
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22074656 SKU, 22074656 ANALYTICS...
    Material
    Latex Based Intumescent Sealant
    Price
    $
    12
    .68
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available