3M - Fire Barrier Putty Sleeve Kit
+ / - Hover over image to Zoom
Other Views

Fire Barrier Putty Sleeve Kit

Manufacturer: 3M
     

Ready-to-install kit for a complete cable or blank firestop installation. Designed to help prevent the passage of fire and smoke in new or existing cable penetrations through walls of floors.

  • Tested up to 4 hours for fire-rated through penetration systems in accordance with ASTM E 814 (UL 1479)
  • Blank sleeve (0% cable fill) accommodates future cable installation
  • Two-piece split/hinged design for easy retrofit installation on existing cables
  • Suitable for installation in gypsum wallboard and concrete walls or floors
  • No gasket required
See More >>
  • Manufacturer 3M
Select Filter Options Below ( 1 items found )
Size:4 inch
Packaging:Cable Penetration Seal Kit
Fire Rating:Up to 4 Hours
Material:Metal Sleeve and Flanges, Moldable Putty, Labels and Screws
Mfg Part #
SKU
Size
Packaging
Fire Rating
Material
Price
DT400
25274427
4 inch
Cable Penetration Seal Kit
Up to 4 Hours
Metal Sleeve and Flanges, Moldable Putty, Labels and Screws
$
107
.55
/
EA
25274427
Size
4 inch
Packaging
Cable Penetration Seal Kit
Fire Rating
Up to 4 Hours
Material
Metal Sleeve and Flanges, Moldable Putty, Labels and Screws
$
107
.55
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
25274427 SKU, 25274427 ANALYTICS...
Fire Rating
Up to 4 Hours
Material
Metal Sleeve and Flanges, Moldable Putty, Labels and Screws
Price
$
107
.55
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available