3M - 2 Fire Barrier Putty Sleeve Kit - DT200
+ / - Hover over image to Zoom
Other Views

2 Fire Barrier Putty Sleeve Kit

Manufacturer: 3M
Manufacturer #: DT200
SKU: 25274426
Checking Pricing
     
Size:2 Inch
Packaging:Cable Penetration Seal Kit
Fire Rating:Up to 4 Hours
Material:Metal Sleeve and Flanges, Moldable Putty, Labels and Screws
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer 3M
  • Manufacturer # DT200
  • Size 2 Inch
  • Fire Rating Up to 4 Hours
  • Material Metal Sleeve and Flanges, Moldable Putty, Labels and Screws
  • Packaging Cable Penetration Seal Kit
Product Overview:
2 x 12 Inch fire barrier putty sleeve kit.
Kit includes:
  • Fire Barrier Putty Sleeve (two-part metallic sleeve with set of two-part metallic flanges
  • Fire Barrier Moldable Putty
  • sheet metal screws
  • drywall screws and two installation identification labels.
  •