3M - Firestop Pillow, Up to 3 Hours - FB-249
+ / - Hover over image to Zoom
Other Views

Firestop Pillow, Up to 3 Hours

Manufacturer: 3M
Manufacturer #: FB-249
SKU: 99894768
$18.59
Checking Pricing
     
Fire Rating:Up to 3 Hours
Material:Intumescent Fire Barrier Pillow
Packaging:(1) 2 x 4 x 9 Inch Pillow
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer 3M
  • Manufacturer # FB-249
  • Application Prevent Passage of Fire and Smoke in Cable Penetrations Through Walls or Floors
  • Type Intumescent Pillow
  • Fire Rating Up to 3 Hours
  • Material Intumescent Fire Barrier Pillow
  • Packaging (1) 2 x 4 x 9 Inch Pillow
Product Overview:
2 x 4 x 9 Inch fire barrier pillow has 3 hour fire rating.
  • Provides up to 3-hours of fire protection
  • Small pillow: 2 in. x 4 in. x 9 in. (50.8 mm x 101.6 mm x 241.3 mm).
  • Fire Barrier Pillows intumesce (expand) and lock themselves into place, surrounding the penetrant(s) to help prevent the spread of smoke, fire and toxic gases.